Conduit Body With Cover/Gasket, Type: Mogul C, 1-1/4", Malleable Iron
Item #: 406659
Cat #: BC125-M
UPC: 781381463515
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Mogul C, Size: 1-1/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: Mogul C, Size: 1-1/4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381463515, BC125-M
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Type: | Type C |
Material: | Malleable Iron |
Type: | Type C |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)