.440A, 1000V, FLU Series Fast Acting Fuse

Item #: 406596

Cat #: FLU.44

UPC: 079458054606

Sign In or Register to view pricing and more.
Documents & Guides
440 Amp Fuse, High Speed, North American Style, Brand or Series: FLU, Type: Cartridge, Voltage Rating: 1000 VAC/VDC, Interrupting Rating: 10000 Amp VAC/VDC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 3/8 Length Inch, Features: Fast Acting, Special Length 1 3/8 Inch

Overview

440 Amp Fuse, High Speed, North American Style, Brand or Series: FLU, Type: Cartridge, Voltage Rating: 1000 VAC/VDC, Interrupting Rating: 10000 Amp VAC/VDC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 3/8 Length Inch, Features: Fast Acting, Special Length 1 3/8 Inch
The Littelfuse FLU series is designed specifically for the protection of multimeters. The 1000 VAC/VDC rating also makes the FLU ideal for a variety of other applications.
Also known as: 079458054606, FLU.44

Specifications

Speed: Fast Acting
Diameter: 0.406 in
Volts AC: 1000
Volts DC: 1000
Mounting: Cartridge
Class: Midget
Amps: 0.440
Standards: California Proposition 65
Length: 1.375 in
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Volts AC: 1000
Mounting: Cartridge
Amps: 0.440
Length: 1.375 in
Interrupt Rating AC: 10 kA
Diameter: 0.406 in
Volts DC: 1000
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)