Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 30 x 30 x 12"

Item #: 406592

Cat #: RSC303012G

UPC: 786725846115

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 30 x 30 x 12 Inch, Material/Finish: Steel/Galvanized

Overview

Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 30 x 30 x 12 Inch, Material/Finish: Steel/Galvanized
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725846115, RSC303012G

Specifications

Material: Steel
Size: 30 x 30 x 12 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Material: Steel
Standards: California Proposition 65
Size: 30 x 30 x 12 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)