Enclosure, NEMA 1, Hinge Cover, 30" x 24" x 6", Steel
Item #: 406568
Cat #: N1C243006LP
UPC: 786725843947
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinge Cover, 30 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat
Overview
Enclosure, NEMA 1, Hinge Cover, 30 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat
Also known as: 786725843947, N1C243006LP
Specifications
Width: | 24 in |
Height: | 30 in |
Depth: | 6 in |
Material: | Steel |
Size: | 30 x 24 x 6 in |
Mounting: | Wall |
Standards: | California Proposition 65 |
Width: | 24 in |
Depth: | 6 in |
Size: | 30 x 24 x 6 in |
Standards: | California Proposition 65 |
Height: | 30 in |
Material: | Steel |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)