Enclosure, NEMA 1, Hinge Cover, Wall-Mount, 24 x 16 x 6.75"

Item #: 406563

Cat #: N1C162406LP

UPC: 786725843930

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 24 x 16 x 6.75 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 24 x 16 x 6.75 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Also known as: 786725843930, N1C162406LP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Standards: California Proposition 65
Size: 24 x 16 x 6.750 in
IP/NEMA Rating: NEMA 1
Material: Steel
Size: 24 x 16 x 6.750 in
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)