Latch Kit, Type: 1/4 Turn Key Lock, Material: Plated Steel/Plastic
Item #: 406539
Cat #: N1C14TKL
UPC: 786725701919
Sign In or Register to view pricing and more.
Documents & Guides
Latch Kit, Type: 1/4 Turn Key Lock, Includes: Key & Hardware, Material: Plated Steel/Plastic
Overview
Latch Kit, Type: 1/4 Turn Key Lock, Includes: Key & Hardware, Material: Plated Steel/Plastic
Also known as: 786725701919, N1C14TKL
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)