Fuse Block

Item #: 406504

Cat #: L60030M-2C

UPC: 079458009590

Sign In or Register to view pricing and more.
Documents & Guides
fuse Blocks, Blocks, Brand Or Series: Midget, Number Of Poles: 2 Pole, Amp Rating: 30, Voltage Rating: 600 Vac, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length X 1.437 Width X 1.25 Depth Inch, Features: One-piece Fuseclip, Fuses: Mi

Overview

fuse Blocks, Blocks, Brand Or Series: Midget, Number Of Poles: 2 Pole, Amp Rating: 30, Voltage Rating: 600 Vac, Terminal Type: Box Lug, Material: Thermoplastic, Dimensions: 3 Length X 1.437 Width X 1.25 Depth Inch, Features: One-piece Fuseclip, Fuses: Mi
Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.
Also known as: 079458009590, L60030M-2C

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)