Pilot Light, 120VAC, 30mm, Domed, Round Amber Lens, 755 Lamp, Chrome Bezel

Item #: 406499

Cat #: 9001KP1A9

UPC: 78590179434

Sign In or Register to view pricing and more.
Pilot Light, 120 Volt AC, 30 mm, Domed, Round, Amber Lens, 755 Lamp, Chrome Bezel

Overview

Pilot Light, 120 Volt AC, 30 mm, Domed, Round, Amber Lens, 755 Lamp, Chrome Bezel
This Harmony 9001K, amber pilot light with transformer and plastic dome is supplied with 110V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590179434, 9001KP1A9

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Incandescent
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Type: Incandescent

Customer Reviews

No reviews for this product
(0)