Fuse Block, 30A, 3P, 600V, Midget Series, Screw QC Terminals

Item #: 406480

Cat #: L60030M-3PQ

UPC: 079458000719

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, Midget, 3 Pole, 30 Amp, 600V AC, Terminal Type: Pressure Plate with Quick Connect, Max Current: 200000 Amp, Max Wire Size: #10 Copper

Overview

Fuse Block, Midget, 3 Pole, 30 Amp, 600V AC, Terminal Type: Pressure Plate with Quick Connect, Max Current: 200000 Amp, Max Wire Size: #10 Copper
Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.
Also known as: 079458000719, L60030M-3PQ

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Interrupt Rating AC: 1.200 kA
Allowable Gauge Range: 10
Poles: 3
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10
Mounting: Surface
Material: Thermoplastic
Class: Midget
Interrupt Rating AC: 1.200 kA

Customer Reviews

No reviews for this product
(0)