CONTROL STATION 600VAC 5A T-B

Item #: 406473

Cat #: 9001BG102

UPC: 78590179392

Sign In or Register to view pricing and more.
Documents & Guides
Square D,CONTROL STATION 600VAC 5A T-B,1 NC,1 NC,grey,1 projecting push-button,momentary,5A,600V,General Purpose (Indoor),NEMA 1,Screw Clamp,UL Listed File E42259 CCN NKCR - CSA Certified File LR 25490 Class 3211 03 - CE Marked,complete control station,surface

Overview

Square D,CONTROL STATION 600VAC 5A T-B,1 NC,1 NC,grey,1 projecting push-button,momentary,5A,600V,General Purpose (Indoor),NEMA 1,Screw Clamp,UL Listed File E42259 CCN NKCR - CSA Certified File LR 25490 Class 3211 03 - CE Marked,complete control station,surface
control station type B - 1 operator - Stop - NEMA 1
Also known as: 78590179392, 9001BG102

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)