Modular Wiring

Item #: 406452

Cat #: QE27712/3G11M10

UPC: 784231094204

Sign In or Register to view pricing and more.
Documents & Guides
QuickFlex Extender 277V, 12AWG, 3 Conductor and 1 Ground, 11FT, SKU - 715916

Overview

QuickFlex Extender 277V, 12AWG, 3 Conductor and 1 Ground, 11FT, SKU - 715916
Also known as: 784231094204, QE27712/3G11M10, relock

Specifications

Type: Quick-Flex Extender
Volts AC: 277
Color: Silver
Length: 11 ft
Material: Aluminum
Type: Quick-Flex Extender
Color: Silver
Material: Aluminum
Volts AC: 277
Length: 11 ft

Customer Reviews

No reviews for this product
(0)