Transformer, Dry Type, 225KVA, 480D - 240D/120, 3PH, NEMA 3R

Item #: 406431

Cat #: EE225T151HCT

UPC: 785901792581

Sign In or Register to view pricing and more.
Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Also known as: 785901792581, EE225T151HCT

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/240 Delta

Customer Reviews

No reviews for this product
(0)