![4" Square Box, Welded, Metallic, 1-1/2" Deep, Stud NL Bracket 4" Square Box, Welded, Metallic, 1-1/2" Deep, Stud NL Bracket](https://rexel-cdn.com/products/image.jpg?i=398C1B29-FEA2-49B4-BCFB-26483C0E016C&f=420)
4" Square Box, Welded, Metallic, 1-1/2" Deep, Stud NL Bracket
Item #:
40642
Cat #:
4SB-EK
UPC:
687855771233
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Stud NL Bracket, Depth: 1-1/2 Inch, Side Knockouts: (6) 1/2 Inch with (3) Eccentric Knockouts, Bottom Knockouts: (2) 1/2 Inch (2) Eccentric Knockouts, Cubic Inches: 21.0
Overview
4 Inch Square Box, Welded, Metallic, Stud NL Bracket, Depth: 1-1/2 Inch, Side Knockouts: (6) 1/2 Inch with (3) Eccentric Knockouts, Bottom Knockouts: (2) 1/2 Inch (2) Eccentric Knockouts, Cubic Inches: 21.0
Also known as: 687855771233, 4SB-EK
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 21 in³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 21 in³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)