
2" EMT 90° Elbow, 24" Radius
Item #: 40638
Cat #: EMT2009024R
UPC: 786692020945
Documents & Guides
2 Inch EMT 90 Degree Sweep Elbow, 24 Inch Radius
Sign In or Register to view pricing and more.
Overview
2 Inch EMT 90 Degree Sweep Elbow, 24 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.
Also known as: 786692020945, EMT2009024R
Specifications
Material: | Steel |
Diameter: | 2 in |
Angle: | 90° |
Sweep Radius: | 24 in |
Material: | Steel |
Angle: | 90° |
Diameter: | 2 in |
Sweep Radius: | 24 in |
Customer Reviews
No reviews for this product
(0)