1000W HPS FIXT

Item #: 406379

Cat #: TH1000S480HSG

UPC: 784231083031

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT TH1000S480HSG 1000W HPS FIXT

Overview

LIT TH1000S480HSG 1000W HPS FIXT
Also known as: 784231083031, TH1000S480HSG

Specifications

Color: Red
Phase: 1
Amps: 15
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R, WD-1, WD-6
Color: Red
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6
Phase: 1
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)