
Conduit Outlet Box, Type GRE, (1) 3/4" Hubs, Malleable
Item #: 406360
Cat #: GRE75
UPC: 781381437707
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRE Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (1) 3/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Sign In or Register to view pricing and more.
No associated products found.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRE Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (1) 3/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381437707, GRE75
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Cubic Inches: | 18 in³ |
Material: | Malleable Iron |
Cubic Inches: | 18 in³ |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)