Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 72", Gray, Knockouts

Item #: 406340

Cat #: RSCG060672

UPC: 786725408757

Sign In or Register to view pricing and more.
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 6 Inch Width, 6 Inch Depth, 6 Foot Length, KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 6 Inch Width, 6 Inch Depth, 6 Foot Length, KNOCKOUTS
Designed to protect wiring in outdoor installations against rain, sleet and snow or indoors against dripping water.
Also known as: 786725408757, RSCG060672

Specifications

Length: 72 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Length: 72 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)