Fuse Block, Modular, for High Speed Fuses, 400A, 2500V, 2-5/16"

Item #: 4063

Cat #: BH-1132

UPC: 051712350471

Sign In or Register to view pricing and more.
Documents & Guides
Modular Fuse Block for High Speed Fuses, 400A, 2500V, 2-5/16" Stud

Overview

Modular Fuse Block for High Speed Fuses, 400A, 2500V, 2-5/16" Stud
Also known as: 051712350471, BH-1132

Specifications

Amps: 400
Type: Fuse Block
Poles: 1
Family / Style: BH
Amps: 400
Poles: 1
Type: Fuse Block
Family / Style: BH

Customer Reviews

No reviews for this product
(0)