Enclosure, Screw Cover, NEMA 3R, 36 x 36 x 12", Steel/Gray

Item #: 406297

Cat #: RSC363612

UPC: 786725403653

Sign In or Register to view pricing and more.
Enclosure, Screw Cover, NEMA 3R, 36 x 36 x 12 Inch, Steel/Gray

Overview

Enclosure, Screw Cover, NEMA 3R, 36 x 36 x 12 Inch, Steel/Gray
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725403653, RSC363612

Specifications

IP/NEMA Rating: NEMA 1
Size: 36 x 36 x 12 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Color: Gray
Standards: California Proposition 65
Size: 36 x 36 x 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)