Pushbutton, Protective Guard, Standard Size, Stainless Steel

Item #: 40629

Cat #: 800T-N310

UPC: 662073852537

Documents & Guides
Protective Ring, 30 mm, Stainless Steel, for 2 Pos. Push-Pull, Illuminated/Non-Illuminated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Protective Ring, 30 mm, Stainless Steel, for 2 Pos. Push-Pull, Illuminated/Non-Illuminated
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N310 from Rockwell Automation® is an 800T accessory. It is a protective guard. And it is for standard mushroom push-pull device. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073852537, 800T-N310

Specifications

Type: Protective Ring, Guard
Size: 30 mm
Diameter: 30 mm
Material: Stainless Steel
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Protective Ring, Guard
Diameter: 30 mm
Family / Style: 800T
Size: 30 mm
Material: Stainless Steel
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)