Enclosure, RSC Series, NEMA 3R, Screw Cover, 24 x 24 x 12"

Item #: 406287

Cat #: RSC242412

UPC: 786725403455

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RSC Series, NEMA 3R, Screw Cover, 24 x 24 x 12 Inch, Material/Finish: Steel/Gray

Overview

Enclosure, RSC Series, NEMA 3R, Screw Cover, 24 x 24 x 12 Inch, Material/Finish: Steel/Gray
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725403455, RSC242412

Specifications

Width: 24 in
Height: 24 in
Color: Gray
Material: Steel
Size: 24 x 24 x 12 in
Depth: 12 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 24 in
Color: Gray
Size: 24 x 24 x 12 in
Standards: California Proposition 65
Height: 24 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)