Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", KOs, Steel

Item #: 406254

Cat #: RSC080804G

UPC: 786725400324

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 4 Inch, Knockouts, Steel/Galvanized

Overview

Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 4 Inch, Knockouts, Steel/Galvanized
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725400324, RSC080804G

Specifications

Depth: 4 in
Material: Steel
Height: 8 in
Size: 8 x 8 x 4 in
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Height: 8 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Material: Steel
Size: 8 x 8 x 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)