![4" Square Box, Welded, Metallic, 1-1/2" Deep, Vertical Bracket 4" Square Box, Welded, Metallic, 1-1/2" Deep, Vertical Bracket](https://rexel-cdn.com/products/image.jpg?i=31117602-FA9A-4418-94EF-A8F5F2DD41B0&f=420)
4" Square Box, Welded, Metallic, 1-1/2" Deep, Vertical Bracket
Item #: 40624
Cat #: 4SVB-EK-PL
UPC: 687855771257
Sign In or Register to view pricing and more.
Documents & Guides
Vertical Bracket, 4" Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (6) 1/2" & (3) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (2) 1/2" & (2) 1/2' & 3/4" TKO (eccentric) . Cubic Inches: 21.0". Includes: Ground Screw.
Overview
Vertical Bracket, 4" Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (6) 1/2" & (3) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (2) 1/2" & (2) 1/2' & 3/4" TKO (eccentric) . Cubic Inches: 21.0". Includes: Ground Screw.
Appletonā¢ and O-Z/Gedneyā¢ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771257, 4SVB-EK-PL
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 21 inĀ³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 21 inĀ³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)