Wireway Panel Adapter, Type 1, Lay-In, 8" x 8", Steel, Gray

Item #: 406236

Cat #: PA0808

UPC: 786725393657

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 8 x 8 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 8 x 8 Inch
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725393657, PA0808

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)