![FS Device Box, 2-Gang, Dead-End, Type FSS, 1/2", Malleable FS Device Box, 2-Gang, Dead-End, Type FSS, 1/2", Malleable](https://rexel-cdn.com/products/appfss250.jpg?i=A8141CB8-D429-4ECD-B155-39768F55C3FB&f=420)
FS Device Box, 2-Gang, Dead-End, Type FSS, 1/2", Malleable
Item #:
406222
Cat #:
FSS-2-50
UPC:
781381352901
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, FSS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Overview
2-Gang, FSS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 781381352901, FSS-2-50
Specifications
Gangs: | 2 |
Material: | Iron Alloy |
Hub Diameter: | 1/2 in |
Number of Hubs: | 2 |
Gangs: | 2 |
Hub Diameter: | 1/2 in |
Material: | Iron Alloy |
Number of Hubs: | 2 |
Customer Reviews
No reviews for this product
(0)