Variable Speed Drive, Altivar 71, 5.5kW, 7.5HP, With Heat Sink

Item #: 406215

Cat #: ATV71HU55N4

UPC: 785901785606

Documents & Guides
Variable Speed Drive, Altivar 71, 5.5 kW, 7.5 HP, 14.3 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Variable Speed Drive, Altivar 71, 5.5 kW, 7.5 HP, 14.3 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901785606, ATV71HU55N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Type: Variable Speed Drive
Family / Style: Altivar
Wattage: 5.500 kW
Horsepower: 7.500
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Family / Style: Altivar
Horsepower: 7.500
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Wattage: 5.500 kW
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)