Junction Box, NEMA 12, Lift Off/Clamp Cover, 6 x 6 x 4"

Item #: 406181

Cat #: BN4060604

UPC: 786725377251

Sign In or Register to view pricing and more.
Junction Box, NEMA 12, Lift Off/Clamp Cover, 6 x 6 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Lift Off/Clamp Cover, 6 x 6 x 4 Inch, Steel/Gray
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection where equipment is hosed down, very wet or in outdoor applications.
Also known as: 786725377251, BN4060604

Specifications

Depth: 4 in
Size: 6 x 6 x 4 in
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12
Size: 6 x 6 x 4 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)