LIMIT SWITCH LEVER ARM

Item #: 406163

Cat #: 9007DA17

UPC: 785901783626

Sign In or Register to view pricing and more.

Overview

9007DA17 LIMIT SWITCH LEVER ARM
Also known as: 785901783626, 9007DA17

Specifications

Horsepower: 1
Poles: 2
Phase: 1
Color: Black
Amps: 20
Material: Thermoplastic, Steel
NEMA Configuration: 5-20R, WD-6
Standards: California Proposition 65
Horsepower: 1
Phase: 1
Amps: 20
NEMA Configuration: 5-20R, WD-6
Poles: 2
Color: Black
Material: Thermoplastic, Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)