Sports Light Reflector

Item #: 406135

Cat #: GP20BU

UPC: 784231032879

Sign In or Register to view pricing and more.
Documents & Guides
Reflector, Length: 20", Sports Flood Light, For TV Series.

Overview

Reflector, Length: 20", Sports Flood Light, For TV Series.
Also known as: 784231032879, GP20BU

Specifications

Length: 20 in
Type: Wire Guard/Reflector
Length: 20 in
Type: Wire Guard/Reflector

Customer Reviews

No reviews for this product
(0)