PNLBD INT ILINE 800A MLO 3PH CU

Item #: 406102

Cat #: HCM14488

UPC: 78590178068

Sign In or Register to view pricing and more.
Square D,PNLBD INT ILINE 800A MLO 3PH CU,3-Phase,60,600A,600VAC - 250VDC,AL or CU,Bottom,I-Line,None,Panel,Panelboard Interior,Panelboard Interior,UL Listed,per UL,up to 200k

Overview

Square D,PNLBD INT ILINE 800A MLO 3PH CU,3-Phase,60,600A,600VAC - 250VDC,AL or CU,Bottom,I-Line,None,Panel,Panelboard Interior,Panelboard Interior,UL Listed,per UL,up to 200k
Interior - I-Line PNLBRD - hcm - 800 A - main lugs - 32x48x8.25 in
Also known as: 78590178068, HCM14488

Specifications

Mounting: Can
Poles: 3
Amps: 800
Volts AC: 600
Standards: California Proposition 65
Mounting: Can
Amps: 800
Standards: California Proposition 65
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)