Panel Board, Interior, 99 " Space, 225A, 3P, Main Lug, Type HCM

Item #: 406082

Cat #: HCM50912N

UPC: 785901780557

Sign In or Register to view pricing and more.
Panel Board, Interior, 99 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM

Overview

Panel Board, Interior, 99 Inch Space, 225 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM
I-Line circuit breaker panelboards are available as 400–1200 A main lugs only and 100–1200 A main circuit breakers. I-Line panelboards are designed to accept the following circuit breakers: FA, FH, BD, BG, BJ, BK, HD, HG, HJ, HL, HR, QB, QD, QG, QJ, JD, JG, JJ, JL, JR, LA, LD, LG, LJ, LH, LL, LR, MG, MJ, PG, PJ, PK, PL, RG, RJ, RK, and RL.
Also known as: 785901780557, HCM50912N

Specifications

Mounting: Can
Type: Main Lug
Amps: 225
Standards: California Proposition 65
Mounting: Can
Amps: 225
Type: Main Lug
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)