Proximity Sensor, Inductive, Compact Block, 20-264V AC/DC, Plastic
Item #: 406051
Cat #: XS7G12MA230
UPC: 785901776703
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 12 mm x 26 mm x 40 mm, Compact Block, 2 mm Sensing Distance, 20 - 264 Volt AC/DC, Plastic, 1 Normally Open, Discrete Output, 2-Wire, 2 meter Cable
Overview
Proximity Sensor, Inductive, 12 mm x 26 mm x 40 mm, Compact Block, 2 mm Sensing Distance, 20 - 264 Volt AC/DC, Plastic, 1 Normally Open, Discrete Output, 2-Wire, 2 meter Cable
Also known as: 785901776703, XS7G12MA230
Specifications
Type: | Inductive, Proximity Sensor, Proximity Switch |
Mounting: | Panel |
Width: | 26 mm |
Depth: | 40 mm |
Length: | 2 m |
Height: | 12 mm |
Poles: | 1 |
Material: | Plastic |
Standards: | California Proposition 65 |
Volts AC Range: | 20 - 264 |
Volts DC Range: | 20 - 264 |
Type: | Inductive, Proximity Sensor, Proximity Switch |
Width: | 26 mm |
Length: | 2 m |
Poles: | 1 |
Standards: | California Proposition 65 |
Volts DC Range: | 20 - 264 |
Mounting: | Panel |
Depth: | 40 mm |
Height: | 12 mm |
Material: | Plastic |
Volts AC Range: | 20 - 264 |
Customer Reviews
No reviews for this product
(0)