CONTACTOR 600VAC 45AMP NEMA +OPTIONS

Item #: 406035

Cat #: 8502SDO1V02S

UPC: 785901774037

Square D,CONTACTOR 600VAC 45AMP NEMA +OPTIONS,1-Phase,120VAC@60Hz - 110VAC@50Hz,2,2-Pole,8502S,Box Lug,Non-Reversing Contactor,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,CONTACTOR 600VAC 45AMP NEMA +OPTIONS,1-Phase,120VAC@60Hz - 110VAC@50Hz,2,2-Pole,8502S,Box Lug,Non-Reversing Contactor,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator
Also known as: 785901774037, 8502SDO1V02S

Specifications

Phase: 1
Size: 2
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)