NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC

Item #: 405980
Cat #: 8536SCA3V02CS
UPC: 785901767879
Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 120 VAC coil, NEMA 12

Overview

NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 120 VAC coil, NEMA 12
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing starter has a 27 ampere rating. This NEMA Size 1 motor starter has 3 phase ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 12/3R dusttight and driptight industrial use enclosure is used to protect this starter. Enclosure is 12.75 inches tall, 6.38 inches wide and 8.53 inches deep. A wide variety of accessories are available for Type S starters. This starter is supplied with a HOA selector switch. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901767879, 8536SCA3V02CS

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)