3" Rigid Elbow, 90°, Steel, 24" Radius

Item #: 40598

Cat #: GRC3009024R

UPC: 786692002668

Sign In or Register to view pricing and more.
3" Diameter, 90° Elbow, 24" Radius, Rigid Conduit, Material: Galvanized Steel, Color: Metallic.

Overview

3" Diameter, 90° Elbow, 24" Radius, Rigid Conduit, Material: Galvanized Steel, Color: Metallic.
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 786692002668, GRC3009024R

Specifications

Diameter: 3 in
Material: Steel
Angle: 45°
Sweep Radius: 24 in
Diameter: 3 in
Angle: 45°
Material: Steel
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)