Sign In or Register to view pricing and more.
Documents & Guides
Broan; Fan/light; Ic; Flow Rate: 70 Cfm; Grille Size: 16-3/4 In X 10-5/8 In X 2-1/8 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 2 Amp; Material: Polymeric Grille, Metal Blower Wheel, Steel Housing
Overview
Broan; Fan/light; Ic; Flow Rate: 70 Cfm; Grille Size: 16-3/4 In X 10-5/8 In X 2-1/8 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 2 Amp; Material: Polymeric Grille, Metal Blower Wheel, Steel Housing
Also known as: 026715022991, 657
Specifications
Color: | White |
CFM: | 70 |
Color: | White |
CFM: | 70 |
Customer Reviews
No reviews for this product
(0)