Ceiling Speaker, 4 - 1/8 Watt, 25/70V AC, 8" Diameter, Off White

Item #: 405894

Cat #: S86T725PG8WVR

UPC: 765368481099

Documents & Guides
Ceiling Speaker, 4, 2, 1, 1/2, 1/4 or 1/8 Watt, 25 or 70V AC, 8" Diameter, 95 dB @ 4 ft, 50 Hz - 12 kHz, Color: Off White, Dimensions: 13"DIA x 3-1/4"D, Includes: Recessed Volume Control Knob and 4-Watt Transformer.
Sign In or Register to view pricing and more.

Overview

Ceiling Speaker, 4, 2, 1, 1/2, 1/4 or 1/8 Watt, 25 or 70V AC, 8" Diameter, 95 dB @ 4 ft, 50 Hz - 12 kHz, Color: Off White, Dimensions: 13"DIA x 3-1/4"D, Includes: Recessed Volume Control Knob and 4-Watt Transformer.
Bogen’s Ceiling Speaker Assemblies consist of an 8" Cone Speaker (S86 or S810) pre-assembled onto a 13" steel ceiling grille painted with off-white (PG8W) or bright white (PG8U) enamel. Options for these assemblies are recessed volume control (VR), volume control with knob (VK), and rear-mounted screw terminal strip for power taps (BR).
Also known as: 765368481099, S86T725PG8WVR

Specifications

Mounting: Recessed
Color: Off-White
Diameter: 8 in
Mounting: Recessed
Diameter: 8 in
Color: Off-White

Customer Reviews

No reviews for this product
(0)