
Pull Line, 170 lbs
Item #: 40586
Cat #: 435
UPC: 783310215622
Documents & Guides
Measuring Tape, Pull Line, Printed Measurements Every Foot & Anti-Skid Pads, Length: 3,000 ft, Diameter: 3/16 Inch, Tensile Strength: 170 lbs
Sign In or Register to view pricing and more.
No associated products found.
Overview
Measuring Tape, Pull Line, Printed Measurements Every Foot & Anti-Skid Pads, Length: 3,000 ft, Diameter: 3/16 Inch, Tensile Strength: 170 lbs
Fish and measure conduit runs in one operation
Permanently printed measurements every foot from zero to 3000' IN (914 m)
Made of strong, waterproof polyester
Pay-out dispenser has anti-skid pads, handle and built-in cutter
Also known as: 783310215622, 435, Ticker tape, TRUE TAPE, truetape, mule tape, Mil tape
Specifications
Diameter: | 3/16 in |
Material: | Polyester |
Type: | Pull Line, Measuring Tape |
Length: | 3000 ft |
Weight Capacity: | 170 lbs |
Diameter: | 3/16 in |
Type: | Pull Line, Measuring Tape |
Weight Capacity: | 170 lbs |
Material: | Polyester |
Length: | 3000 ft |
Customer Reviews
No reviews for this product
(0)