Miniature Incandescent Lamp, Indicator, T3-1/2, .7A, 24V

Item #: 40585

Cat #: 800T-N157

UPC: 781180623974

Documents & Guides
Miniature Incandescent Lamp, Indicator, .7 Amp, 24 Volt, Bulb: T3-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Note: Replacement lamp for 30MM Push Buttons
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Incandescent Lamp, Indicator, .7 Amp, 24 Volt, Bulb: T3-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Note: Replacement lamp for 30MM Push Buttons
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N157 from Rockwell Automation® is an 800T accessory. It is a 24 V DC/AC lamp. It is a replacement part. It is incandescent. And it is full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180623974, 800T-N157

Specifications

Shape: T3-1/2 (Tubular)
Type: Miniature, Indicator
Volts AC: 24
Base: Bayonet (BA9s)
Shape: T3-1/2 (Tubular)
Volts AC: 24
Type: Miniature, Indicator
Base: Bayonet (BA9s)

Customer Reviews

No reviews for this product
(0)