Slotted Wiring Duct, 3"x3", NA, White

Item #: 405840

Cat #: 181-33017

UPC: 089306295259

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 30ft/Box

Overview

Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, White, 30ft/Box
Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.
Also known as: 089306295259, 181-33017

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)