Wire Duct Cover 1"/6ft, White

Item #: 405837

Cat #: 181-91008

UPC: 089306292135

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 1" Duct, 6 ft Long, PVC, White

Overview

Wiring Duct Cover for 1" Duct, 6 ft Long, PVC, White
Covers for Pro-Duct wiring duct are sold separately. The covers are interchangeable among the 3 styles of duct (solid, slotted and high density).
Also known as: 089306292135, 181-91008

Specifications

Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)