![Handy Box, Depth: 1-1/2", 1/2" Kos, Drawn, Metallic Handy Box, Depth: 1-1/2", 1/2" Kos, Drawn, Metallic](https://rexel-cdn.com/products/image.jpg?i=FD64DDC3-71B7-4628-9209-4E85387A9DA8&f=420)
Handy Box, Depth: 1-1/2", 1/2" Kos, Drawn, Metallic
Item #:
40581
Cat #:
4SS
UPC:
687855752751
Sign In or Register to view pricing and more.
Documents & Guides
Handy Box, Drawn, Metallic. Dimensions: 3-3/4" x 1-1/2". Depth: 1-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 14.5".
Overview
Handy Box, Drawn, Metallic. Dimensions: 3-3/4" x 1-1/2". Depth: 1-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 14.5".
Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855752751, 4SS, nail on plate, Single gang
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 14.500 in³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 14.500 in³ |
Mounting: | Screw On, Nail On |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)