TeSys Vario - emergency stop switch disconnector - 32 A - back of enclosure

Item #: 405806

Cat #: VCCD1

UPC: 785901759751

Sign In or Register to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 32 A - back of enclosure

Overview

TeSys Vario - emergency stop switch disconnector - 32 A - back of enclosure
VCCD1 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 32A 690V, it is used for main and emergency stop switching in motor applications up to 11KW@400V AC-23. Composed of a V1 switch body, extension shaft, red padlockable handle, and a yellow 60x60mm front plate. For enclosure back mounting, with a central fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Possible distance between back of enclosure and door 300-330mm. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901759751, VCCD1

Specifications

Type: Disconnect Switch, Complete
Volts AC: 690
Poles: 3
Amps: 32, 20
IP/NEMA Rating: NEMA 1, NEMA 12
Phase: 1
Mounting: 1-Hole
Color: Red/Yellow
Standards: California Proposition 65
Type: Disconnect Switch, Complete
Poles: 3
IP/NEMA Rating: NEMA 1, NEMA 12
Mounting: 1-Hole
Standards: California Proposition 65
Volts AC: 690
Amps: 32, 20
Phase: 1
Color: Red/Yellow

Customer Reviews

No reviews for this product
(0)