![1-1/4 IN LFMC CONN W/PG THD 1-1/4 IN LFMC CONN W/PG THD](https://rexel-cdn.com/products/a7f2a3ff911e93dafebd1c5954002e86f51e1b73-native.jpg?i=9ACB1131-D4BC-4E44-9A29-E59F483D8D79&f=420)
Sign In or Register to view pricing and more.
Liquidtight Flexible Conduit Connector, Type Straight, Throat Type Nylon Insulated, Trade Size 1-1/4 Inch, Material Zinc Electroplated Steel, Standard Package 25, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 2.31 Inch Dia, Thread Size 36 MM, Insulator Color Blue, Application Oiltight, Raintight, Wet Location
Overview
Liquidtight Flexible Conduit Connector, Type Straight, Throat Type Nylon Insulated, Trade Size 1-1/4 Inch, Material Zinc Electroplated Steel, Standard Package 25, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 2.31 Inch Dia, Thread Size 36 MM, Insulator Color Blue, Application Oiltight, Raintight, Wet Location
Also known as: 781381304481, PG125-STB
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Diameter: | 1 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)