Industrial Unit Heater, 30.0 KW, 480V, Three Phase

Item #: 405745

Cat #: MUH304

UPC: 685360047546

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 30.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 30.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047546, MUH304

Specifications

Phase: 3
Volts AC: 480
Wattage: 30 kW
Color: Beige
Mounting: Wall
Phase: 3
Wattage: 30 kW
Mounting: Wall
Volts AC: 480
Color: Beige

Customer Reviews

No reviews for this product
(0)