![Enclosure, NEMA 12, Lift-Off Cover, 6" x 4" x 3", Steel Enclosure, NEMA 12, Lift-Off Cover, 6" x 4" x 3", Steel](https://rexel-cdn.com/products/image.jpg?i=2B402440-7A72-4C87-8810-5C3BB40D26D2&f=420)
Enclosure, NEMA 12, Lift-Off Cover, 6" x 4" x 3", Steel
Item #: 405683
Cat #: B060403
UPC: 786725330300
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Lift-Off Cover, 6 Inch x 4 Inch x 3 Inch, Wall Mount, Steel/Gray Powder Coat
Overview
Enclosure, NEMA 12, Lift-Off Cover, 6 Inch x 4 Inch x 3 Inch, Wall Mount, Steel/Gray Powder Coat
The Hubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil and water.
Also known as: 786725330300, B060403
Specifications
Depth: | 3 in |
Width: | 4 in |
Size: | 6 x 4 x 3 in |
Height: | 6 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Depth: | 3 in |
Size: | 6 x 4 x 3 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Width: | 4 in |
Height: | 6 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)