Terminal Block, White, 25A, 600V AC/DC, 8.2mm

Item #: 40568

Cat #: 1492-F3

UPC: 662073606253

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Screw Terminal, with #6 Screw, 50 in a Package

Overview

Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Screw Terminal, with #6 Screw, 50 in a Package
Also known as: 662073606253, 1492-F3

Specifications

Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 25
Color: White
Volts DC: 300
Allowable Gauge Range: 22 - 14
Size: 8.200 mm
Volts AC: 300
Mounting: DIN Rail
Amps: 25
Volts DC: 300
Size: 8.200 mm
Family / Style: 1492
Poles: 1
Color: White
Allowable Gauge Range: 22 - 14

Customer Reviews

No reviews for this product
(0)