Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 0.63" Dia.

Item #: 405653

Cat #: 9007HA8

UPC: 785901752912

Limit Switch, Operator Arm, Adjustable Roller Lever, Nylon, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.25 Width, Bendable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Operator Arm, Adjustable Roller Lever, Nylon, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.25 Width, Bendable
Also known as: 785901752912, 9007HA8

Specifications

Type: Lever Arm, Limit Switch, Adjustable
Width: 0.250 in
Length: 4 in, 0.808 in
Material: Nylon
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Adjustable
Length: 4 in, 0.808 in
Standards: California Proposition 65
Width: 0.250 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)