4" dia. round fixture support box for use with nonmetallic sheathed cable
Item #:
405616
Cat #:
9364-BH
UPC:
085339881124
Sign In or Register to view pricing and more.
Made in USA
15.0 Cu. In. 4" dia. round fixture support box for use with nonmetallic sheathed cable - Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - Fiberglass reinforced polyester - thermoset box with galvanized steel adjustable bar hanger - Size: Depth=1 11/16", Dia=4" - Mount with Adjustable bar hanger - 16" to 24" on center joist application - Speed Klamps™ bulk packed
Overview
15.0 Cu. In. 4" dia. round fixture support box for use with nonmetallic sheathed cable - Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - Fiberglass reinforced polyester - thermoset box with galvanized steel adjustable bar hanger - Size: Depth=1 11/16", Dia=4" - Mount with Adjustable bar hanger - 16" to 24" on center joist application - Speed Klamps™ bulk packed
Also known as: 085339881124, 9364-BH
Specifications
Depth: | 1 11/16 in |
Cubic Inches: | 15 in³ |
Depth: | 1 11/16 in |
Cubic Inches: | 15 in³ |
Customer Reviews
No reviews for this product
(0)