This product has been discontinued.
Relay, Feeder Protection, 5A Inputs, 88-300VDC, 70-265VAC, 8 Outputs
Item #: 405613
Cat #: 750P5G5S5HIA20RE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Feeder Protection, 5 Amp, Phase, Zero Sequence, Sensitive Ground, Current Inputs, 88 - 300 Volt DC, 70 - 265 Volt AC, 8 x 4 - 20 mA, Analog Outputs, Red Breaker Closed LED, Enhanced Display, Larger LCD, Improved Key Pad
Overview
Relay, Feeder Protection, 5 Amp, Phase, Zero Sequence, Sensitive Ground, Current Inputs, 88 - 300 Volt DC, 70 - 265 Volt AC, 8 x 4 - 20 mA, Analog Outputs, Red Breaker Closed LED, Enhanced Display, Larger LCD, Improved Key Pad
Also known as: 750P5G5S5HIA20RE
Specifications
Mounting: | Panel |
Amps: | 5 |
Type: | Relay, Feeder Management |
Amps Range: | 0.004 - 0.020 |
Volts AC Range: | 70 - 265 |
Volts DC Range: | 88 - 300 |
Mounting: | Panel |
Type: | Relay, Feeder Management |
Volts AC Range: | 70 - 265 |
Amps: | 5 |
Amps Range: | 0.004 - 0.020 |
Volts DC Range: | 88 - 300 |
Customer Reviews
No reviews for this product
(0)